This item is now discontinued. We recommend the following as suggested replacements: EW-04715-25

Branson 450 Analog Sonifier with 3/4" Horn, 400 W, 120 VAC

Representative image only.
Branson Mfr # 101-063-200R – Item # EW-04715-05
Easy-to-use dials simplify operation
  • Continuous, timed, and pulse modes provide versatility for changing applications
  • Power output control and autotuning optimize processing performance
  • Mount converter to a laboratory stand for hands-free dispersion
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Watts400
  • Operating Frequency (KHz)20
  • Min Sample Size (mL)25
  • Max Sample Size (mL)500
  • Tip Diameter (in)0.75
  • Power (VAC)117
  • Power (Hz)60
  • DescriptionAnalog Sonifier with 3/4\" Horn, 400 W, 120 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Continuous, timed, and pulse modes provide versatility for changing applications
  • Power output control and autotuning optimize processing performance
  • Mount converter to a laboratory stand for hands-free dispersion
  • 3 year warranty

More About this Item

These analog sonicators are compact to save bench space, and feature a sloped control panel for greater visibility and easy access to controls. Power output meter allows for process monitoring and increases reproducibility among samples. Choose the ultrasonic processor with the power output and horn diameter required for your sample volume.


REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat