Branson CPN-908-011 Large-Capacity Stainless Steel Ultrasonic Cleaner, 25 Hz, 10 gal; 208VAC

Representative image only.
Branson Mfr # CPN-908-011 – Item # EW-08995-00
Capacities up to 22 gallons accommodate your large or bulky items
  • Microprocessor-based controls ensure precise process management

PRODUCT OPTIONS

$6,790.00USD / Each
Often Bought with...

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Gal)10
  • Capacity (Liters)37.9
  • Tank Length (in)12
  • Tank Width (in)16
  • Tank Height (in)13
  • Tank Length (cm)30.5
  • Tank Width (cm)40.6
  • Tank Height (cm)33
  • Length (in)20 3/4
  • Width (in)19
  • Height (in)16 3/4
  • Length (cm)52.7
  • Width (cm)48.3
  • Height (cm)42.6
  • Power (VAC)208
  • Power (Hz)50/60
  • Power (amps)9.2
  • No. of Transducers12
  • Frequency Output (KHz)25
  • DescriptionLarge-Capacity Stainless Steel Ultrasonic Cleaner, 25 Hz, 10 gal; 208VAC

Key Features

  • Microprocessor-based controls ensure precise process management

More About this Item

These stainless steel cleaners easily handle a variety of industrial cleaning applications—from densely packed smaller parts to heavily soiled larger components. Choose a 25 kHz unit for aggressive cleaning; choose a 40 kHz unit for more gentle cleaning. Use the digital controls to set cleaning time from 1 to 99 minutes and temperature from ambient to 176degF (80degC).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat