Brennan EA-2436-5PY Easy-Access Open-Sided Service Cart, 2 Shelf, 24x36", 600 lbs Cap

Representative image only.
Brennan Mfr # EA-2436-5PY – Item # EW-47351-76
Centered upright posts offer easy access to instruments or tools
  • Service carts feature an all-welded design
  • Overall height 35" (89 cm)
  • 12-gauge shelves that provide 600-lb overall capacity
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shelf Length (in)24
  • Shelf Width (in)36
  • Shelf Length (cm)60.96
  • Shelf Width (cm)91.44
  • Number of Shelves2
  • Capacity (lbs)600
  • Capacity (kg)272
  • ColorBlue
  • DescriptionEasy-Access Open-Sided Service Cart, 2 Shelf, 24x36\", 600 lbs Cap
  • Warranty3 Months
3 Month Warranty

Key Features

  • Service carts feature an all-welded design
  • Overall height 35" (89 cm)
  • 12-gauge shelves that provide 600-lb overall capacity
  • 3 month warranty

More About this Item

Four 5" dia casters (two swivel, two rigid) and have non-marking polyurethane wheels with ball bearings for quiet, easy movement over most surfaces, including carpet.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat