Brennan LG-1832-BRK Welded service cart -2 shelf,flat, 18" x 32"

Representative image only.
Brennan Mfr # LG-1832-BRK – Item # EW-47355-74
Heavy-duty, economical shelf truck
  • Heavy-duty 12-gauge steel construction
  • 3 month warranty

PRODUCT OPTIONS

$315.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)32
  • Width (cm)81.28
  • Number of Shelves2
  • Capacity (lbs)1000
  • Capacity (kg)454
  • DescriptionWelded service cart -2 shelf,flat, 18\" x 32\"
  • Warranty3 Months
3 Month Warranty

Key Features

  • Heavy-duty 12-gauge steel construction
  • 3 month warranty

More About this Item

These carts feature two or three shelves to provide ample storage space. Shelf clearance is 25'' on two-shelf trucks and 12'' on three-shelf trucks. Choose from flat or 1 1/2'' lipped top and middle shelf. Bottom shelf has a 1 1/2'' lip to prevent items from rolling off. Heavy, 12-gauge steel construction offers years of service. Carts measure 35'' H overall and come with four polyurethane, non-marking casters (two that swivel, with brakes).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat