BriskHeat CPSDCJFA-BWH051060LD Dual-Element Heating Tape with Temperature Controller, 32 to 999F, 1/2" x 72" , 120 V

Representative image only.
BriskHeat Mfr # CPSDCJFA-BWH051060LD – Item # EW-36003-68
Convenient heating system that includes on/off temperature controller, flexible heating tape, and temperature sensor
  • Fahrenheit controller temperature range 32 to 999°F
  • Factory-installed 5-foot J-Type thermocouple sensor
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)999
  • Min Temperature32
  • Plug TypeUS Standard
  • Power (VAC)120
  • Power (Hz)50-60
  • Power (amps)3.9
  • Power (watts)468
  • Width (in)1/2
  • Length (in)72
  • Length (ft)6
  • Lead Length (in)24
  • DescriptionDual-Element Heating Tape with Temperature Controller, 32 to 999F, 1/2\" x 72\" , 120 V
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Fahrenheit controller temperature range 32 to 999°F
  • Factory-installed 5-foot J-Type thermocouple sensor
  • 1 year warranty

More About this Item

The flexible dual-element heating tape wraps around and heats a wide array of tubing, vessels, and apparatuses. The extremely flexible and high-temperature heating tape is made of two heating elements that are knitted together in series and then wound together with high-temperature Samox fiberglass.

The included digital on/off temperature controller provides basic control and connects to the heating tape without any additional wiring. The large display is easy to read and simple to program. Accuracy is +/- 1% FS. Hysteresis is adjustable between 1 and 99 degrees. In the case of probe failure, heating can be selected on, off, or periodical running. It is benchtop-friendly with its compact 5.5” x 4.25” x 1.75” profile. The controller has a 10amp fused output and can be used with other heating tapes, beaker heaters, and mantle heaters as long as they are equipped with standard U.S. plugs.

Approvals and Compliances: Controller: CE / Heating Tape: CE, RoHS, REACH

Warning: Heating tapes should not be overlapped.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat