BriskHeat SRL18361P Silicone Heating Blanket with Adhesive, for Metal, 18x36" , 120 V, 1620 W

Representative image only.
BriskHeat Mfr # SRL18361P – Item # EW-36001-18
Rugged, moisture / chemical resistant flexible heaters provide uniform heat distribution across large surface areas
  • Maximum exposure temperature of 450°F (232°C)
  • Easy-to-apply industrial strength pressure sensitive adhesive backing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)450
  • Max Temperature (° C)232
  • Min Temperature-60;-51
  • Plug TypeNo plug
  • Power (VAC)120
  • Power (Hz)50-60
  • Power (amps)13.5
  • Power (watts)1620
  • Width (in)18
  • Length (in)36
  • Length (ft)3
  • Lead Length (in)48
  • DescriptionSilicone Heating Blanket with Adhesive, for Metal, 18x36\" , 120 V, 1620 W
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Maximum exposure temperature of 450°F (232°C)
  • Easy-to-apply industrial strength pressure sensitive adhesive backing
  • 1 year warranty

More About this Item

These versatile and industrial-strength heaters can be used on a wide range of surfaces and environments due to their flexibility, moisture / chemical resistance, and ruggedness. They easily install on everything from laboratory vessels to large vats and tanks - ideal for solving viscosity, freeze protection, and process control heating applications. The unique grounded heating element is laminated between two layers of extra strong 20mil fiberglass reinforced silicone rubber. Heaters for metal surfaces have faster heat-up rates due to the 2.5 watts /in2 power density.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat