BriskHeat TBIH-102-020 Fibrox Insulated Heating Tape, Leads on Opposite Ends, 2 ft L x 1"W; 240 VAC

Representative image only.
BriskHeat Mfr # TBIH-102-020 – Item # EW-03106-21
Flexible, multipurpose, direct-contact heaters are ideal for use on conductive surfaces
  • Maximum exposure temperature of 900°F (482°C)
  • Choose from power leads on same end or on opposite ends
  • Heavy-duty insulated design
  • Nongrounded
  • 210 Watts
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)900
  • Max Temperature (° C)482
  • Plug TypeSplit plug
  • Power (VAC)240
  • Power (watts)210
  • Width (in)1
  • Length (ft)2
  • DescriptionFibrox nsulated Heating Tape Leads On Opposite Ends, 2' x 1\" , 208 Watts, 240 V
  • Warranty1 year
1 Year Warranty

Key Features

  • Maximum exposure temperature of 900°F (482°C)
  • Choose from power leads on same end or on opposite ends
  • Heavy-duty insulated design
  • Nongrounded
  • 210 Watts
  • 1 year warranty

More About this Item

These high-temperature heating tapes are made of resistance wires that are insulated with braided fiberglass knitted into a flat tape and covered with heavy fiberglass fabric.

The 240 VAC tapes with an opposite-end lead configuration are supplied bare leads.

Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat