BriskHeat TBSO-202-020 Silicone Rubber Insulated Heating Tape, 2' x 2" , 208 Watts, 240 V

Representative image only.
BriskHeat Mfr # TBSO-202-020 – Item # EW-03112-21
Moisture and chemical resistant
  • Maximum exposure temperature of 450°F (232°C)
  • Nongrounded
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)500
  • Max Temperature (° C)260
  • Plug TypeNo plug
  • Power (VAC)240
  • Power (watts)208
  • Width (in)2
  • Length (ft)2
  • DescriptionSilicone Rubber Insulated Heating Tape, 2' x 2\" , 208 Watts, 240 V
  • Warranty1 year
1 Year Warranty

Key Features

  • Maximum exposure temperature of 450°F (232°C)
  • Nongrounded
  • 1 year warranty

More About this Item

Solve a wide range of heating applications without risk of damage due to chemical and moisture spillover. Tapes are made of fine-strand resistance wires that are double insulated with braided fiberglass and knitted into flat tapes; then completely enclosed in high-strength, hightemperature-
resistant silicone rubber.

The 240 VAC tapes are supplied with bare leads.

Warrning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.

The 240 VAC tapes are supplied with bare leads.

Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat