BriskHeat TBWH171-060-LSE Samox Insulated Heating Tape Leads On Same End, 6' x 1-3/4" , 942 Watts, 120 V

Representative image only.
BriskHeat Mfr # TBWH171-060-LSE – Item # EW-36115-24
Get direct-contact heating on conductive surfaces
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)1400
  • Max Temperature (° C)760
  • Plug TypeSplit plug
  • Power (VAC)120
  • Power (watts)942
  • Width (in)1 3/4
  • Length (in)72
  • Length (ft)6
  • DescriptionSamox Insulated Heating Tape Leads On Same End, 6' x 1-3/4\" , 942 Watts, 120 V
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

These heating tapes feature a heavy-duty insulated design, for a maximum exposure temperature of 1400ºF (760ºC). The 120 VAC tapes include a plug and the 240 VAC tapes are supplied with bare leads. The 120 VAC tapes with an opposite-end lead configuration are supplied with a half plug on each end; the half plugs fit together and connect to form a standard 120 VAC two-prong plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat