BriskHeat X2J-BS0051060L Silicone Rubber Heating Tape with X2 PID Temperature Controller Bundle, 0.5 in x 6.0 ft; 120 VAC

Representative image only.
BriskHeat Mfr # X2J-BS0051060L – Item # EW-36120-69
Ready-to-use heating cord bundles deliver complete systems for exceptional convenience
  • Programmable controller features alarm, user selectable °C or °F, and advanced PID control
  • Easy to read measurements with 0.4” high, 4-digit, green LED display
  • Constructed of heavy insulated knitted and braided fiberglass with silicone rubber outer sheath
  • Maximum temperature of 232°C (450°F)
  • Designed with tape dimensions of 0.5 in width by 6 ft length
  • Heating tape features 156 total watts
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)450
  • Max Temperature (° C)232
  • Plug TypeNEMA 5-15
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)15
  • Power (watts)156
  • Width (in)1/2
  • Length (in)72
  • Length (ft)6
  • Thickness (in)1/8
  • Lead Length (in)24
  • DescriptionSilicone Rubber Heating Tape with X2 PID Temperature Controller Bundle, 0.5 in x 6.0 ft; 120 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Programmable controller features alarm, user selectable °C or °F, and advanced PID control
  • Easy to read measurements with 0.4” high, 4-digit, green LED display
  • Constructed of heavy insulated knitted and braided fiberglass with silicone rubber outer sheath
  • Maximum temperature of 232°C (450°F)
  • Designed with tape dimensions of 0.5 in width by 6 ft length
  • Heating tape features 156 total watts
  • 1 year warranty

More About this Item

All-inclusive bundle features a digital PID controller with silicone rubber heating tape, and power cords—everything you need to get started. Benchtop controller is compact and easy to program, featuring a plug-and-play design. The X2 series controller offers a simple three button control with a programmable temperature, alarms, and security locks.

The flexible silicone rubber heating tape is moisture, chemical, and radiation resistant to provide ideal heating for flat and curved surface heating. The heating tape has a minimum bend radius of 0.25” (6 mm) with a nominal thickness of 0.125” (3 mm).

The heavy insulated heating tapes feature an IP66 rating, making them ideal for rugged applications. Select heating tape length to optimize coverage while avoiding overlap.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat