BriskHeat X2J-GBH1000-1 Silicone Rubber Griffin Beaker Heater with X2 PID Temperature Controller Bundle, for 1000 mL Beaker; 120 VAC

Representative image only.
BriskHeat Mfr # X2J-GBH1000-1 – Item # EW-36120-98
Ready-to-use heating cord bundles deliver complete systems for exceptional convenience
  • Programmable controller features alarm, user selectable °C or °F, and advanced PID control
  • Easy to read measurements with 0.4” high, 4-digit, green LED display
  • Designed with heating element laminated between two layers of 15 mil fiberglass reinforced silicone rubber
  • Maximum temperature of 232°C (450°F)
  • Designed with tape dimensions of 4.3" diameter, 4.6" height, and 14.25" length
  • Heating tape features 1350 total watts
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)450
  • Max Temperature (° C)232
  • Plug TypeNEMA 5-15
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)15
  • Power (watts)350
  • Length (in)17 1/4
  • Height (in)4 19/32
  • Diameter (in)4.3
  • Lead Length (in)24
  • DescriptionSilicone Rubber Griffin Beaker Heater with X2 PID Temperature Controller Bundle, for 1000 mL Beaker; 120 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Programmable controller features alarm, user selectable °C or °F, and advanced PID control
  • Easy to read measurements with 0.4” high, 4-digit, green LED display
  • Designed with heating element laminated between two layers of 15 mil fiberglass reinforced silicone rubber
  • Maximum temperature of 232°C (450°F)
  • Designed with tape dimensions of 4.3" diameter, 4.6" height, and 14.25" length
  • Heating tape features 1350 total watts
  • 1 year warranty

More About this Item

All-inclusive bundle features a digital PID controller with silicone rubber heating tape, and power cords—everything you need to get started. Benchtop controller is compact and easy to program, featuring a plug-and-play design. The X2 series controller offers a simple three button control with a programmable temperature, alarms, and security locks.

The flexible silicone rubber heating tape is moisture and chemical resistant to provide ideal heating for Griffin and standard size beakers. The heating tape is removable with hook and loop fastener for easy access to graduations.

Select heating tape length to optimize coverage while avoiding overlap.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat