BriskHeat X2J-HWC1180 Samox® Fiberglass High Temperature Heating Cord with X2 PID Temperature Controller Bundle, Type-J, 18 ft length; 120 VAC

Representative image only.
BriskHeat Mfr # X2J-HWC1180 – Item # EW-36120-94
Ready-to-use heating cord bundles deliver complete systems for exceptional convenience
  • Programmable controller features alarm, user-selectable °C or °F, and advanced PID control
  • Easy-to-read measurements with 0.4” high, 4-digit, green LED display
  • Type J thermocouple provides feedback for strict temperature control
  • Heating cord is constructed of double-braided high temperature Samox® fiberglass outer sheath with maximum temperature of 760°C (1400°F)
  • Designed with cord length of 18 ft (5.5 m) with 1000 total watts
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)1400
  • Max Temperature (° C)760
  • Plug TypeNEMA 5-15
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)15
  • Power (watts)1000
  • Length (in)216
  • Length (ft)18
  • Diameter (in)0.1875
  • Lead Length (in)24
  • DescriptionSamox® Fiberglass High Temperature Heating Cord with X2 PID Temperature Controller Bundle, Type-J, 18 ft length; 120 VAC
  • Warranty1 Year
1 Year Warranty

Includes

heating tape with 72" leads, high-temperature tie-downs, digital PID temperature controller, type J thermocouple sensor, and 6-ft (1.8 m) mains power cord.

Key Features

  • Programmable controller features alarm, user-selectable °C or °F, and advanced PID control
  • Easy-to-read measurements with 0.4” high, 4-digit, green LED display
  • Type J thermocouple provides feedback for strict temperature control
  • Heating cord is constructed of double-braided high temperature Samox® fiberglass outer sheath with maximum temperature of 760°C (1400°F)
  • Designed with cord length of 18 ft (5.5 m) with 1000 total watts
  • 1 year warranty

More About this Item

All-inclusive bundle features a digital PID controller with type J thermocouple, heating tape, and power cords—everything you need to get started. Benchtop controller is compact and easy to program, featuring a plug-and-play design. The X2 series controller offers a simple three-button control with a programmable temperature range of 0 to 760°C (32 to 1400°F). This advanced controller offers an accuracy of ±0.5°C (±0.9°F) with type J heating cords.

Select heating tape length to optimize coverage while avoiding overlap.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat