Brookfield AMETEK Low-Range Viscometer, 100 to 240 VAC

Representative image only.
Brookfield AMETEK Mfr # XDVEELVTJ00U00 – Item # EW-98945-01
Digital viscometers with direct readout of viscosity
  • Keypad control for easy parameter selection
  • 18 speeds provide wide measuring capability
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Viscosity Range (cP)15
  • Max Viscosity Range (cP)2000000
  • Viscosity Repeatability±0.2% full scale
  • Viscosity Accuracy±1% full scale in use
  • Response TimeMeasures 4 times per revolution
  • DisplayTwo-line digital
  • Spindle / Speed Combinations18
  • Rpm0.3 to 100
  • Power (VAC)100 to 240
  • Height (in)16.3
  • Depth (in)13.4
  • Width (in)11
  • Height (cm)41.4
  • Depth (cm)34.1
  • Width (cm)27.9
  • DescriptionLow-Range Viscometer, 115/230 V
  • Warranty1 year
1 Year Warranty

Includes

viscometer stand, four spindles, spindle guard, power cord, and carrying case.

Key Features

  • Keypad control for easy parameter selection
  • 18 speeds provide wide measuring capability
  • 1 year warranty

More About this Item

Measure viscosity in a wide range of centipoise (cp) for a variety of industrial and laboratory applications. The digital display ensures easy reading of viscosity value, percent torque, and speed. Display also shows spindle number. Each model has 18 selectable rotational speeds, plus a set of standard spindles. Adjust rotational speed and spindle type to measure the desired viscosity range.

Choose the low-range viscometer (15 to 2,000,000 cp) to measure materials such as oils, solvents, paints, and coatings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat