Brooks GF040 Digital Mass Flow Controller, 31-92 sccm, Ar

Representative image only.
Brooks Mfr # GF040CXXC-0004092C-T2PKS4-XXXXAA-20C – Item # EW-32618-36
Change gases and flow rate simply and quickly
  • Native gas calibration is not required
  • Highly corrosion-resistant Hastelloy C-22 sensor tube and sensor for durable, long-term operation
  • Improved reproducibility at elevated temperatures through new isothermal packaging, onboard conditioning electronics with ambient temperature sensing and compensation
  • 1% full-scale accuracy ensures reliable flow control in demanding applications
  • Full-scale flow range can be scaled down typically by a factor of 3:1 with no impact on accuracy

PRODUCT OPTIONS

$2,101.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Repeatability< 0.2% of Set Point
  • Accuracy±1% of set point at 35 to 100%, ±0.35% of full-scale at 2 to 35%
  • Max Pressure (PSI)150
  • Min Flow Rate (LPM)0.031
  • Max Flow Rate (LPM)0.092
  • Material Fitting316 Stainless Steel
  • Material ValveKalrez
  • Material O-RingKalrez
  • Wetted Materials316 SS, Hastelloy C-22, 17-7 PH, 430 SS
  • Min Operating Temperature (° F)41
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (° F)122
  • Max Operating Temperature (° C)50
  • Process Connection1/4" Compression
  • Leak Integrity1x10-9 cc/sec He
  • Media TypeArgon
  • Gas TypeArgon
  • Power13.5 to 27
  • Electrical Connections5 pin M8 with threaded coupling nut / 2 x RJ45
  • Output (mA)Yes
  • Output4 to 20 mA
  • Display TypeNone
  • CommunicationsRS-485
  • DescriptionDigital Mass Flow Controller, 31-92 sccm, Ar

Includes

MultiFlo configurator kit 32619-80 includes cable assembly and RS232/485 converter. Kit 32619-82 includes calbe assembly, RS-232/485 converter, power supply, 9-pin power cable, and power cable for DeviceNet.

Key Features

  • Native gas calibration is not required
  • Highly corrosion-resistant Hastelloy C-22 sensor tube and sensor for durable, long-term operation
  • Improved reproducibility at elevated temperatures through new isothermal packaging, onboard conditioning electronics with ambient temperature sensing and compensation
  • 1% full-scale accuracy ensures reliable flow control in demanding applications
  • Full-scale flow range can be scaled down typically by a factor of 3:1 with no impact on accuracy

More About this Item

At the heart of these Brooks flow controllers is the MultiFlo™ device, which overcomes a long-standing limitation of many thermal gas controllers when changing gas types. A simple correction factor, such as the ratio of heat capacities between the calibration gas and new gas, cannot account for accuracy — robbing viscosity and density differences. The flow controller''s electronics is built on thousands of native gas runs to establish correction functions that account for both thermal and physical differences among gases.


These Brooks flow controllers are the perfect choice for applications when a variety of gases are used, when a change of gas type is frequent, or re-ranging flow measurement is needed while preserving gas measurement and control accuracy. The enclosed solenoid control valve features elastomer seals and a high purge rate capability. Easily change gas and range via computer and provided software to suit your needs. Diagnose and troubleshoot flow controller via service port and software.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat