BTX Electro Cell Fusion System; 100-240 VAC

Representative image only.
BTX Mfr # 45-0010 – Item # EW-02894-02
Exponential decay, square wave, and electro cell manipulatin systems
  • Available for US Sale only
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Wave FormAC sinusoidal/DC square wave
  • Low Voltage Mode - Pulse LengthDC: 0.01 to 0.99 msec; 1 to 99 msec
  • Low Voltage Mode - VoltageAC: 0 to 75 V; DC: 0 to 500 V
  • High Voltage Mode - Pulse LengthDC: 1 to 99 msec
  • High Voltage Mode - Voltage30 to 3000
  • Length (in)17
  • Height (in)11
  • Width (in)15 1/2
  • Length (cm)43.2
  • Height (cm)28
  • Width (cm)39.4
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionElectro Cell Fusion System; 100-240 VAC
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Available for US Sale only
  • 2 year warranty

More About this Item

Electro Cell Fusion Systems are versatile electro cell manipulation instruments. They generate a proprietary AC waveform for benign dielectrophoretic alignment of cells. With only microsecond switch-over time from AC to DC, efficient fusion can take place. After fusion, AC reapplication keeps cells together for the rounding off process. The DC square pulse section can be used as a stand alone powerful electroporation system with a wide range of voltages and pulse lengths capable of operating into low impedance loads.



What's included: ten 0.5-mm and one 3.2-mm
microslides, micrograbber cables, square-post micrograbber cables, meander fusion chamber, flat electrode/divergent field, electrode adapter, and 10-ft coaxial banana plug connection cable.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat