BTX Electroporation System, Exponential Decay, 10-500 V; 100-240 VAC

Representative image only.
BTX Mfr # 45-0001 – Item # EW-02894-14
Exponential decay, square wave, and electro cell manipulation systems
  • A great alternative to PEG chemical method
  • Increased efficiencies and cell viability
  • Fast and easy-to-use protocols offer improved reproducibility—independent of operator skill

PRODUCT OPTIONS

$13,650.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Resistance25 to 1575 Ω
  • Wave FormExponential decay
  • Low Voltage Mode - Pulse Length25 μsec to 5 sec
  • Low Voltage Mode - Capacitance1, 25 - 3275 μF
  • Low Voltage Mode - Voltage10 to 500 V (1V)
  • High Voltage Mode - Pulse Length625 μsec to 78 msec
  • High Voltage Mode - Capacitance25, 50 μF
  • High Voltage Mode - Voltage50 to 2500 (5V)
  • Length (in)12 1/4
  • Height (in)5 1/2
  • Width (in)12 1/2
  • Length (cm)31.1
  • Height (cm)14
  • Width (cm)31.8
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionElectroporation System, Exponential Decay, 10-500 V; 100-240 VAC
Two year warranty

Key Features

  • A great alternative to PEG chemical method
  • Increased efficiencies and cell viability
  • Fast and easy-to-use protocols offer improved reproducibility—independent of operator skill

More About this Item

Choose from a comprehensive line of instruments and accessories for both electroporation and electrofusion of mammalian, bacterial, yeast, fungi, insect, and plant cells and tissue. Designed specifically for cutting-edge applications such as adherent cell electroporation, high-throughput cloning, and large-volume electroporation.

This exponential decay wave electroporation system designed for electroporation applications. The revolutionary precision pulse system provides the researcher unparalleled power in controlling the time constant. Applications include mammalian cell transfections, protein/drug electroincorporation, bacterial and yeast electroporation, and plant applications.

What's included: stated generator or electro cell manipulator; 30 sterile, disposable cuvettes (1-, 2-, and 4-mm gap sizes); cuvette safety stand; and 20-position numbered cuvette rack.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat