BTX Electroporation system, exponential decay

Representative image only.
BTX Mfr # 45-0000 – Item # EW-02894-10
Exponential decay, square wave, and electro cell manipulation systems
  • A great alternative to PEG chemical method
  • Increased efficiencies and cell viability
  • Fast and easy-to-use protocols offer improved reproducibility—independent of operator skill
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Resistance150 Ω
  • Wave FormExponential decay
  • Low Voltage Mode - Pulse Length26 msec
  • Low Voltage Mode - Capacitance1050 μF
  • Low Voltage Mode - Voltage2 to 500 V (2V)
  • High Voltage Mode - Pulse Length5 msec
  • High Voltage Mode - Capacitance36 μF
  • High Voltage Mode - Voltage10 to 2500 (10V)
  • Length (in)12 1/4
  • Height (in)5 1/2
  • Width (in)12 1/2
  • Length (cm)31.1
  • Height (cm)14
  • Width (cm)31.8
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionElectroporation system, exponential decay
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • A great alternative to PEG chemical method
  • Increased efficiencies and cell viability
  • Fast and easy-to-use protocols offer improved reproducibility—independent of operator skill
  • 2 year warranty

More About this Item

Choose from a comprehensive line of instruments and accessories for both electroporation and electrofusion of mammalian, bacterial, yeast, fungi, insect, and plant cells and tissue. Designed specifically for cutting-edge applications such as adherent cell electroporation, high-throughput cloning, and large-volume electroporation.

This electroporation system specifically designed to produce the precise field strengths and pulse lengths required for the transfection of mammalian and transformation of bacterial and yeast cells. This model utilizes the new power platform technology and novel digital user interface. The single-dial encoder simplifies the operation. It is portable, convenient, and user-friendly.

What's included: stated generator or electro cell manipulator; cuvette safety stand; and 20-position numbered cuvette rack.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat