Bud Industries AN-1304 Diecast aluminum enclosure, type

Representative image only.
Bud Industries Mfr # AN-1304-A – Item # EW-94501-04
Aluminum alloy is resistant to environmental and atmospheric conditions
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialAluminum
  • Inside Width (in)3.03
  • Inside Height (in)4.01
  • Inside Depth (in)1.96
  • Outside Width (in)3.54
  • Outside Height (in)4.53
  • Outside Depth (in)2.17
  • DescriptionDiecast aluminum enclosure, type
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Aluminum alloy #ADC-10 enclosure is designed to IP65 of IEC 529 and NEMA 4 specifications, and is UL508-4 certified. House sensitive electronic assemblies, pneumatic, hydraulic or electrical devices in wet and dirty commercial and industrial environments. Enclosures have internal bosses for mounting PCBs or connecting terminals, grounds, or other electrical and control devices. Cover incorporates provisions for recessed gasket. Gasket is EPDM. In order to maintain NEMA 4X rating, cable glands must be used when cables enter or exit the enclosure.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat