Burkert 453230A Three-Way Solenoid Diaphragm Valve 1/8" Orifice, 24 VDC

Representative image only.
Burkert Mfr # 453230A – Item # EW-98617-02

$446.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Port Size (NPT(F))0.25
  • Outlet Port1/4" NPT(F)
  • Connection TypeNPT(F)
  • Inlet Port1/4" NPT(F)
  • Orifice (in)0.125
  • Orifice (mm)3.175
  • Cv0.27
  • Max Pressure (PSI)140
  • Power (VDC)24
  • Max Temperature (° F)194
  • Max Temperature (° C)90
  • Wetted MaterialsStainless steel and fluoropolymer elastomer (FPM)
  • DescriptionThree-Way Solenoid Diaphragm Valve 1/8" Orifice, 24 VDC

More About this Item

This direct-acting pivoted armature solenoid valve has a wide range of circuit functions. The internal systems are separated by a diaphragm. Valve is fast-acting, has a long service life, and performs in non-lube
conditions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat

Alternatives

Alternatives