Burkert 453351F Two-Way, Pilot-Operated Valve with Manual Override, 1" NPT(F), 120 VAC

Representative image only.
Burkert Mfr # 453351F – Item # EW-98604-20

$950.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Port Size (NPT(F))1
  • Outlet Port1" NPT(F)
  • Connection TypeNPT(F)
  • Inlet Port1" NPT(F)
  • Orifice (in)1
  • Orifice (mm)25.4
  • Cv10.3
  • Max Pressure (PSI)85
  • Power (VAC)120
  • Watts5
  • Response100 to 800 msec
  • DescriptionTwo-Way, Pilot-Operated Valve with Manual Override, 1" NPT(F), 120 VAC

More About this Item

Two-Way Pilot-Operated Valves with Manual Override (Normally closed; require 7 psi differential pressure. Require 32-mm DIN plug)

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat