Burkert 455 138 U Two-Way Micro Solenoid Rocker Valve, Manifold Mount

Representative image only.
Burkert Mfr # 455 138 U – Item # EW-98622-06

$223.30USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Outlet PortManifold Mount
  • Connection TypeManifold mount
  • Inlet PortManifold Mount
  • Pilot Valve Air Connection0.25-28 UNF
  • Orifice (in)0.0625
  • Orifice (mm)1.5875
  • Cv0.046
  • Max Pressure (PSI)28
  • Power (VDC)24
  • Watts3.4
  • Max Temperature (° F)131
  • Max Temperature (° C)55
  • Wetted MaterialsPVDF body, FFKM seals
  • Actuation Time30 ms
  • Flow PatternTwo-Way
  • DescriptionTwo-Way Micro Solenoid Rocker Valve, Manifold Mount

More About this Item

Rocker Valves have a miniature rocker that operates the isolated diaphragm to separate actuator from the media. Valve is only 16 mm wide. Each valve is equipped with an LED display and push-on tube connections. Valves include two 19" electrical leads.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat