Burkert 457322W Two-Way Solenoid Valve; 1/8" NPT(F), 5/64" Orifice, 24 VDC

Representative image only.
Burkert Mfr # 457322W – Item # EW-98619-00

$219.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Port Size (NPT(F))0.125
  • Outlet Port1/8" NPT(F)
  • Connection TypeNPT(F)
  • Inlet Port1/8" NPT(F)
  • Orifice (in)0.078125
  • Orifice (mm)1.984375
  • Cv0.14
  • Max Pressure (PSI)170
  • Power (VDC)24
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Wetted MaterialsStainless steel and fluoropolymer elastomer (FPM)
  • DescriptionTwo-Way Solenoid Valve; 1/8" NPT(F), 5/64" Orifice, 24 VDC

More About this Item

Choose from two- or three-way valves, with the port, orifice, and voltage your applciation requires.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat