Burkert 458 796 B Two-Way Solenoid Valve for Neutral Liquids; 1/4" NPT(F), 24 VDC

Representative image only.
Burkert Mfr # 458 796 B – Item # EW-98620-00

$572.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Port Size (NPT(F))0.25
  • Outlet Port1/4" NPT(F)
  • Connection TypeNPT(F)
  • Inlet Port1/4" NPT(F)
  • Orifice (in)0.375
  • Orifice (mm)9.525
  • Cv2.33
  • Max Pressure (PSI)140
  • Power (VDC)24
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Wetted MaterialsStainless steel and fluoropolymer elastomer (FPM)
  • DescriptionTwo-Way Solenoid Valve for Neutral Liquids; 1/4" NPT(F), 24 VDC

More About this Item

Two-Way Valves for Neutral Liquids operate with zero differential pressure and provide higher flow rates. The valves use a low-maintenance servo-system to isolate the valve from the solenoid. Valves have stainless steel and FPM wetted materials; ideal for neutral liquids such as water and oils. Temperature range is 14 to 212°F (-10 to 100°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat