Burkert Paddle Wheel Sensor w/ Fitting, brass, 350 psi, 2" (DN65), 2" NPT(F)

Representative image only.
Burkert Mfr # 423991C – Item # EW-33117-80
Enhance accuracy of your flow readings
  • Can be used with various liquids

PRODUCT OPTIONS

$638.50USD / Each

$332.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1% of reading
  • Repeatability±0.4% of reading
  • Max Pressure (PSI)350
  • Max Flow Rate (GPM)350
  • Material FittingBrass
  • Max Operating Temperature (° F)212
  • Max Operating Temperature (° C)100
  • Process Connection2" NPT(F)
  • Pipe Size2" (DN65)
  • Fluid TypeLiquid
  • DescriptionPaddle Wheel Sensor w/ Fitting, brass, 350 psi, 2" (DN65), 2" NPT(F)

Key Features

  • Can be used with various liquids

More About this Item

These paddle-wheel sensors are ideal for measuring both neutral and aggressive, solid-free liquids. Built-in pipe fittings ensure simple installation into pipes from 1/2" up to 2". Mount sensor/fittings horizontally or vertically.

Choose from polyvinyl chloride (PVC), brass, or stainless steel (SS) sensor/fittings. PVC models come with true union fittings (solvent/fusion connection). Order brass and SS models with NPT(F) fittings for high temperature or high pressure applications. SS models are especially ideal for measuring aggressive fluids. Wetted parts are polyvinylidene fluoride, ceramic, fluoropolymer, and PVC, brass, or SS.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat