Burkle 0322-2000 Sampling bottle with tamper-proof safety cap, HDPE, 2000 mL

Representative image only.
Burkle Mfr # 0322-2000 – Item # EW-06040-20
Maintain authenticity and security with sampling bottle and seal
  • Uniquely identify sample with tamper-evident seal sold separately
  • Constructed of durable HDPE bottles
  • Leakproof cap design for safe handling or shipping
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)67.6
  • Capacity (Gal)0.53
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialHDPE
  • Cap ColorRed
  • Bottle ColorTranslucent
  • Neck Inside Diameter (ID) (mm)50
  • Neck Inside Diameter (ID) (in)2
  • Outside Diameter (OD) (in)4 23/32
  • Outside Diameter (OD) (cm)12
  • Overall Height (in)9
  • Overall Height (cm)23
  • DescriptionWide Mouth Sampling Bottle with Tamper-Proof Safety Cap, HDPE; 2000 mL
  • Warranty15 month
15 Month Warranty

Key Features

  • Uniquely identify sample with tamper-evident seal sold separately
  • Constructed of durable HDPE bottles
  • Leakproof cap design for safe handling or shipping
  • 15 month warranty

More About this Item

These wide-mouth sampling bottles are ideal for sample storage or sending samples as they feature sturdy HDPE construction and leakproof cap. The included cap features an eyelet that allows the sampling seal, sold separately, to secure the cap. The seal is secured with a metal spring, allowing for one-way tightening and security against manipulation. The seal also features clear identification via a 9-digit number printed on the seal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat