Burkle 5317-1150 Multi layer sampling lance, aluminim, 5 individual chambers, 150 cm; 17 mL per chamber

Representative image only.
Burkle Mfr # 5317-1150 – Item # EW-06041-50
Repeatable zone sampling made easy
  • Three or five chambers sample zones at a fixed depth
  • Removable tip simplifies cleaning
  • Gap between inner and outer tubes minimized to ensure smooth operation
  • Choose between aluminum, all stainless steel, or stainless steel and PTFE
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialAluminum
  • Volume (mL)17
  • Diameter (in)0.875
  • Length (in)59
  • Diameter (cm)2.5
  • Length (cm)150
  • DescriptionBurkle, Inc. 5317-1150 Multi layer sampling lance, aluminim, 5 individual chambers, 150 cm; 17 mL per chamber
  • Warranty15 Months
15 Month Warranty

Key Features

  • Three or five chambers sample zones at a fixed depth
  • Removable tip simplifies cleaning
  • Gap between inner and outer tubes minimized to ensure smooth operation
  • Choose between aluminum, all stainless steel, or stainless steel and PTFE
  • 15 month warranty

More About this Item

These multichambered zone samplers feature sturdy metal construction with a handle that makes closing the chambers easy. Select strong and economical aluminum for noncorrosive applications, durable stainless steel for high purity and greater chemical resistance, or a combination of stainless steel and PTFE for a lighter-weight alternative to the all-stainless version.

These multichambered zone samplers feature sturdy metal construction with a handle that makes closing the chambers easy. Select strong and economical aluminum for noncorrosive applications, durable stainless steel for high purity and greater chemical resistance, or a combination of stainless steel and PTFE for a lighter-weight alternative to the all-stainless version.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat