Burkle 5365-3000 Dipping Bottle EX, Nickel-Plated Brass, 89 mm, 1000 mL

Representative image only.
Burkle Mfr # 5365-3000 – Item # EW-06042-21
Ideal for point sampling of liquids
  • Suitable for Explosion Categories IIA, IIB, and IIC
  • Tested for use in Ex protection zone 0
  • Screw-off top makes cleaning easy
  • 15 month warranty

$845.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialNickel-plated brass
  • Sample Volume1000 mL
  • Length (in)17.5
  • Diameter (in)3.5
  • Length (cm)44.3
  • Diameter (cm)8.9
  • DescriptionDipping Bottle EX, Nickel-Plated Brass, 89 mm, 1000 mL
  • Warranty15 month
15 Month Warranty

Key Features

  • Suitable for Explosion Categories IIA, IIB, and IIC
  • Tested for use in Ex protection zone 0
  • Screw-off top makes cleaning easy
  • 15 month warranty

More About this Item

The dipping bottle Ex, constructed of non-spark producing nickel-plated brass, is suitable for testing mineral oil products in Category A, Explosion Categories IIA, IIB, and IIC, crude oil, liquid mineral oil products, fuels, special and test fuels, fuel oils, petroleum, and liquid lubricants. Just lower the bottle to the required depth, pull the chain/cable to open the stopper, allow liquid to flow into bottle, and raise when full.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat