Burkle 5365-6000 Target Immersion Cylinder with Vented Lowering Tube, 75 mm; 500 mL

Representative image only.
Burkle Mfr # 5365-6000 – Item # EW-06042-24
Ideal for precise liquid sampling
  • Screw-off top makes cleaning easy
  • 15 month warranty

$735.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialNickel-plated brass
  • Sample Volume500 mL
  • Number of Valves1
  • Length (in)8.25
  • Diameter (in)3
  • Length (cm)21
  • Diameter (cm)7.5
  • DescriptionTarget Immersion Cylinder with Vented Lowering Tube, 75 mm; 500 mL
  • Warranty15 month
15 Month Warranty

Key Features

  • Screw-off top makes cleaning easy
  • 15 month warranty

More About this Item

The target immersion cylinder provides precise liquid sampling. The brass cylinder includes a 5-m venting lowering cable, valve, and cable reel. Just lower the cylinder to the required depth on the high-tensile, closed hose. Open the air valve at the tube end to vent the cylinder and allow the liquid sample to flow in. Once filled, retrieve the cylinder, open the cover, and pour sample out.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat