Burkle 5393-4451 Disposable Mulitple-Layer Sampling Lance, HDPE, Sterile, 100 cm length; 200 mL

Representative image only.
Burkle Mfr # 5393-4451 – Item # EW-06043-23
Quickly empty samples through open handle design
  • Openings along shaft provide multiple-layer sampling
  • Idea for free-flowing powders and small granulates
  • Gamma sterilized and nonsterile versions available
  • Manufactured in cleanroom environment and individually packaged
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHDPE
  • Volume (mL)200
  • SterileYes
  • Diameter (in)1
  • Length (in)39.4
  • Diameter (cm)2.5
  • Length (cm)100
  • DescriptionDisposable Multiple-Layer Sampling Lance, HDPE, 100 cm x 2.5 cm, Sterile
  • Warranty15 month
15 Month WarrantySterile

Key Features

  • Openings along shaft provide multiple-layer sampling
  • Idea for free-flowing powders and small granulates
  • Gamma sterilized and nonsterile versions available
  • Manufactured in cleanroom environment and individually packaged
  • 15 month warranty

More About this Item

These disposable HDPE samplers are ideal for collecting multiple-layer powder and small granulated samples from sacks or bags. A specially designed opening in the handle allows your all-layer sample to be directly deposited into a container — no disassembly required. Choose from either nonsterile or sterile configurations; the sterile option is sterilized via gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat