Burkle 5393-5540 Disposable Closed-tip Sampling Picker Lance, HDPE, 300 mm x 21 mm; 60 mL

Representative image only.
Burkle Mfr # 5393-5540 – Item # EW-06043-37
Easily take samples directly from the vessel with the durable piercing tip
  • Closed- and open-tip options available for different sampling methods
  • Manufactured in a cleanroom ISO Class 7 environment and individually packaged
  • Certified FDA 21 CFR 5 compliant for food applications
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHDPE
  • SterileNo
  • Volume (mL)60
  • Diameter (in)0.83
  • Length (in)11.8
  • Length (cm)30
  • Diameter (cm)2.1
  • DescriptionDisposable closed tip sampling picker lance, HDPE, 300 mm x 21 mm; 60 mL
  • Warranty15 Months
15 Month Warranty

Key Features

  • Closed- and open-tip options available for different sampling methods
  • Manufactured in a cleanroom ISO Class 7 environment and individually packaged
  • Certified FDA 21 CFR 5 compliant for food applications
  • 15 month warranty

More About this Item

These HDPE samplers are ideal for taking large and small samples of powder and granulate directly from the bag. Choose from either sterile or nonsterile configurations. The sterilized options are sterilized via gamma irradiation.
The closed-tip samplers are suitable for cross-section samples. Because the tip is closed, the sample material will not fall out of the lance and will deliver a specific volume.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat