Burkle 5393-6641 Disposable sampling scoop, HDPE, 500 mm handle, sterile; 200 mL

Representative image only.
Burkle Mfr # 5393-6641 – Item # EW-06043-52
Easily pour from either side with dual-spout design
  • Ergonomically designed handle for ease of use
  • Manufactured in cleanroom environment and individually packaged
  • Constructed of durable HDPE for chemically aggressive applications
  • 15 month warranty

PRODUCT OPTIONS

$233.25USD / Pkg of 20

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHDPE
  • Sample Volume200 mL
  • Length (in)19.7
  • Outside Diameter (OD) (in)3.6
  • Length (cm)50
  • Outside Diameter (OD) (cm)9.2
  • DescriptionDisposable Sampling Scoop, HDPE, 200 mL, 50 cm Length, Sterile; 20/pk
  • Warranty15 Months
15 Month Warranty

Key Features

  • Ergonomically designed handle for ease of use
  • Manufactured in cleanroom environment and individually packaged
  • Constructed of durable HDPE for chemically aggressive applications
  • 15 month warranty

More About this Item

Disposable HDPE sampling ladles are suitable for use with foodstuff. Cup has a capacity of 200 mL and features embossed graduations in increments of 10 mL up to 200 mL. The ergonomic handle and spout on both sides of the ladle allow for right- or left-handed operation. Individually packaged; available nonsterile or sterilized via gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat