This item is now discontinued. We recommend the following as suggested replacements: EW-06286-20

Burkle Disposable Zone Sampling Lance, Closed-Tip, HDPE, 100 cm x 2.5 m; 200 mL

Representative image only.
Burkle Mfr # 5393-4430 – Item # EW-06043-17
Three-zone sampling in one easy step
  • Three spaced openings along shaft sample different layers in one motion
  • Free-flowing powders and small-grain granulates work best
  • Rotating handle closes sampler for transport
  • Gamma sterilized and nonsterile versions available
  • Individually packaged
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHDPE
  • SterileNo
  • Volume (mL)200
  • Length (in)39.375
  • Diameter (in)0.875
  • Length (cm)100
  • Diameter (cm)2.5
  • DescriptionDisposable Zone Sampling Lance, Closed-Tip, HDPE, 100 cm x 2.5 m; 200 mL
  • Warranty15 Months
15 Month Warranty

Key Features

  • Three spaced openings along shaft sample different layers in one motion
  • Free-flowing powders and small-grain granulates work best
  • Rotating handle closes sampler for transport
  • Gamma sterilized and nonsterile versions available
  • Individually packaged
  • 15 month warranty

More About this Item

This HDPE powder and granulate sampler provides a fast all-in-one solution to layer sampling. With three openings spaced apart along the hollow shaft, the product falls into the single interior chamber from three distinct locations simultaneously. No need to repeat the sampling process multiple times. The handle is closed and when rotated, the openings are closed off providing a secure container for transport.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat