BW Technologies BW Clip Single Gas Detector, CO (Carbon Monoxide), 2-Year

Representative image only.
BW Technologies Mfr # BWC2-M – Item # EW-86383-21
Compact and easy to use — no maintenance required!
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredCO
  • Min CO Range (ppm)0
  • Max CO Range (ppm)300
  • Hydrogen Sulfide Alarm Set Points (ppm)35 ppm (low); 200 ppm (high)
  • Sensor Life2 years
  • Display TypeLCD
  • Battery TypeNonreplaceable lithium battery
  • Height (in)3 1/2
  • Width (in)2
  • Depth (in)1 5/8
  • DescriptionSingle Gas Detector, CO (Carbon Monoxide), 2-Year
  • Warranty3 year
3 Year Warranty

Key Features

  • 3 year warranty

More About this Item

Operated by an advanced microcontroller and electrochemical sensor, the BW Clip monitors provide continuous, maintenance-free operation for up to two years from the day of activation. These disposable battery-operated monitors are easy to use — simply clip the meter to your pocket or belt and go!


View important gas-reading information and detector life remaining data on the full-feature LCD display. Monitors feature audible, visible, and vibrating alarms. Each monitor is encased in a shock- and water-resistant ABS enclosure and offers RFI protection to withstand the rigors of industrial and field use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat