This item is now discontinued. Please browse similar items

BW Technologies GasAlertMicro 5 Multigas Detector; O2/CO/H2S/LEL/PID, Data Logger, Pump

Representative image only.
BW Technologies Mfr # M5PID-XWQY-R-P-D-Y-N-00 – Item # EW-10107-75

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredCO, combustibles (LEL), H2S, O2, PID
  • Min CO Range (ppm)0
  • Max CO Range (ppm)999
  • Min Oxygen Range (%)0
  • Max Oxygen Range (%)30
  • Min Hydrogen Sulfide Range (ppm)0
  • Max Hydrogen Sulfide Range (ppm)500
  • Min Combustible Range (% LEL)0
  • Max Combustible Range (% LEL)100
  • AlarmAudible (95 dB), visual, and vibrating
  • Internal PumpYes
  • DataloggingYes
  • Battery TypeRechargable battery
  • Battery Life15
  • Height (in)5 3/4
  • Width (in)2
  • Depth (in)1 1/2
  • Height (cm)14.6
  • Width (cm)7.3
  • Depth (cm)3.8
  • DescriptionMultigas Detector; O2/CO/H2S/LEL/PID, Data Logger, Pump
Two year warranty

More About this Item

FEATURES


  • Continuous LCD shows simultaneous real-time gas concentrations for up to five gases
  • Provides audible alarm, four bright wide-angled alarm bars, and vibrating alarm for high noise areas
  • Four alarm levels
  • Many user-adjustable options including setting latching alarms, password protection, time/date stamp, calibration due date, confidence beep, and language selection
  • Rugged, water-resistant, compact, and lightweight
  • Raised buttons are easy to use with gloves
  • Simple automatic calibration procedure — compatible with MicroDock II system
  • Data logging versions store and recall event data on the MultiMediaCard (MMC); download data with the Fleet Manager II software and USB cable
  • Versions with pump include an integral motorized pump for remote sampling
  • Multilanguage capability, supporting English, French, German, Spanish, and Portuguese

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat