BW Technologies GasAlertQuattro 3-Gas Detector, alkaline, %LEL, O2, H2S

Representative image only.
BW Technologies Mfr # QT-XWH0-A-Y-NA – Item # EW-86418-64
Simple, visual compliance
  • Bright, extended visual alarm bars for viewing at any angle
  • Continuous display of real-time gas concentrations
  • Bright, wide-angled visual alarm bars
  • One-button operation and straightforward user interface minimizes training
  • Powered by rechargeable battery pack or three AA alkaline batteries
  • Comprehensive datalogging with selectable interval and event logging capacity
  • Compact and lightweight design makes it comfortable to wear
  • IntelliFlash green LED verifies operation and compliance to both user and supervisor
  • Six red LEDs visual alarm, vibrating alarm, and 95 dB audible alarm
  • Alarm types include low, high, STEL, TWA, over limit, and low battery
  • Continuous self-test of sensors alerts user when replacement is needed
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredCombustibles (LEL), H2S, O2
  • Min Oxygen Range (%)0
  • Max Oxygen Range (%)30
  • Min Hydrogen Sulfide Range (ppm)0
  • Max Hydrogen Sulfide Range (ppm)200
  • Min Combustible Range (% LEL)0
  • Max Combustible Range (% LEL)100
  • Alarm6 red LEDs visual alarm, vibrating alarm, and 95dB audible alarm
  • Battery Type3 x AA batteries
  • Description3-Gas Detector, alkaline, %LEL, O2, H2S
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Bright, extended visual alarm bars for viewing at any angle
  • Continuous display of real-time gas concentrations
  • Bright, wide-angled visual alarm bars
  • One-button operation and straightforward user interface minimizes training
  • Powered by rechargeable battery pack or three AA alkaline batteries
  • Comprehensive datalogging with selectable interval and event logging capacity
  • Compact and lightweight design makes it comfortable to wear
  • IntelliFlash green LED verifies operation and compliance to both user and supervisor
  • Six red LEDs visual alarm, vibrating alarm, and 95 dB audible alarm
  • Alarm types include low, high, STEL, TWA, over limit, and low battery
  • Continuous self-test of sensors alerts user when replacement is needed
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat