BW Technologies Microdock II Base Station w/GasAlertClip Extreme CO Module

Representative image only.
BW Technologies Mfr # DOCK2-2-1G-00-G – Item # EW-86419-52
Quick and easy compliance — automatically maintain accurate records
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredCO
  • Min CO Range (ppm)0
  • Max CO Range (ppm)1000
  • OutputUSB 2.0 interface
  • Internal PumpYes
  • DataloggingYes
  • Battery Type4 x C batteries
  • Power (VAC)120
  • Height (in)10 3/8
  • Width (in)8 5/16
  • Depth (in)3 3/16
  • DescriptionBase Station w/GasAlertClip Extreme CO Module
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • 2 year warranty

More About this Item

Manage the calibration and bump testing of your GasAlert portable gas detectors with
these calibration systems. Simplifying the record keeping process, the MicroDock II creates
accurate and user-friendly reports, prints receipts of calibration, sorts and graphs data,
and archives information. Results are stored on the MMC card for easy download to your
computer through the USB interface.
Also features automatic verification of audible and visual alarms. Calibrate multiple units
by adding the appropriate docking modules (up to 10). Connect multiple MicroDock II
systems via a LAN.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat