BW Technologies MultiPro 3 Gas Detector, O2, LEL, CO

Representative image only.
BW Technologies Mfr # 54-48-301ADY – Item # EW-62601-04
One of the smallest confined-space multigas detectors available!
  • Easy-to-read front-mounted backlit display
  • IrDA port for communication with PC
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredCO, combustibles (LEL)
  • Min CO Range (ppm)0
  • Max CO Range (ppm)1000
  • Min Oxygen Range (%)0
  • Max Oxygen Range (%)30
  • Min Combustible Range (% LEL)0
  • Max Combustible Range (% LEL)100
  • CO Resolution (ppm)1
  • Oxygen Resolution (%)0.1
  • Combustible Resolution (ppm)1% LEL
  • Alarm92dB audible, LED visual, vibrating
  • Weight (oz)9.9
  • Weight (kg)0.28
  • Battery Type3 x AA batteries
  • Height (in)4 1/2
  • Width (in)2 11/16
  • Depth (in)1 9/16
  • Description3 Gas Detector, O2, LEL, CO
  • Warranty2 year
Two year warrantyCanadian Standards AssociationIntrinsically SafeIP 65UL Listed.

Key Features

  • Easy-to-read front-mounted backlit display
  • IrDA port for communication with PC
  • 2 year warranty

More About this Item

The MultiPro is a compact multigas detector designed With an over-molded boot and meets IP65 standard against water ingress. This detector accepts LEL, O2, CO or H2S sensors. Four-gas detection is accomplished by utilizing the Duo-Tox sensor which monitors for both CO and H2S.
Unit features true one-button operation and calibration. Built-in event datalogger is capable of storing information for 20 events. Warning alarms sound for low, high, STEL, and TWA conditions. Alarms feature a 92 dB audible, bright LED visual, and vibrating alerts. For remote sampling, use optional motorized sample draw pump.
Optional MultiPro IQ docking station automatically tests and calibrates the detector; also downloads data to your PC via US

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat