BYK-Gardner CC-6802 Ergonomic color meter kit with 20-mm sensor

Representative image only.
BYK-Gardner Mfr # CC-6802 – Item # EW-59720-10
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeLCD
  • Light SourceLED
  • OutputRS-232
  • Battery4 x AA batteries (included)
  • Length (in)7
  • Width (in)3 3/4
  • Height (in)3 1/4
  • Length (cm)17.8
  • Width (cm)9.5
  • Height (cm)8.3
  • DescriptionErgonomic color meter kit with 20-mm sensor
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat