BYK-Gardner CC-6807 Ergonomic Color Meter Kit, 45°/0° geometry

Representative image only.
BYK-Gardner Mfr # CC-6807 – Item # EW-59720-05
Precise measurements in a single, portable device
  • Color and 60° gloss measurement in one
  • Simple data transfer to Excel
  • Innovative LED technology
  • 3 year warranty

PRODUCT OPTIONS

$16,020.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeLCD
  • Light SourceLED
  • Wavelength(s) (nm)Spectral range: 400 to 700 nm
  • Data Logging200 standards, 999 samples
  • OutputRS-232
  • Battery4 AA (included)
  • Length (in)7
  • Width (in)3 3/4
  • Height (in)3 1/4
  • Length (cm)17.8
  • Width (cm)9.5
  • Height (cm)8.3
  • RangeColor geometry: 45/0
  • DescriptionErgonomic Color Meter Kit; 45°/0° Color Geometry
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Color and 60° gloss measurement in one
  • Simple data transfer to Excel
  • Innovative LED technology
  • 3 year warranty

More About this Item

Use the color kits to measure the exact colors of plastics, textiles, foodstuffs, and other products for quality assurance. Ideal for quick pass/fail decisions in production.

Select model 59720-05 to measure color on small products such as keyboards, and door and window handles.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat