BYK-Gardner Dissolver Dispermat Dispersion Mill, 0.5 to 20 L Capacity; 400VAC/3-Phase

Representative image only.
BYK-Gardner Mfr # PO-1650 – Item # EW-04201-42
Maximum performance for small batch applications
  • Obtain reproducible results — disperse and mix hard-to-wet fine powders and settling solids
  • Save on bench space — compact stand with control electronics built in
  • Electronic lift controls for precise impeller height positioning
  • High torque motor design with a separate ventilation fan — excellent operation at any speed setting
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Sample Capacity (mL)20000
  • Speed (rpm)0 to 11,000
  • Motor Size (hp)3 1/10
  • Power (VAC)400
  • Power (Hz)3-Phase, 60
  • DescriptionDissolver Dispermat Dispersion Mill, 0.5 to 20 L Capacity; 400VAC/3-Phase
  • Warranty1 Year
1 Year Warranty

Key Features

  • Obtain reproducible results — disperse and mix hard-to-wet fine powders and settling solids
  • Save on bench space — compact stand with control electronics built in
  • Electronic lift controls for precise impeller height positioning
  • High torque motor design with a separate ventilation fan — excellent operation at any speed setting
  • 1 year warranty

More About this Item

The Dispermat CN series is designed to provide maximum performance in a single, compact design. These models are ideal for pilot-plant-sized applications, as well as millbases in R&D and quality control/assurance. This series enables work with smaller volumes in the lower speed-range with high torque.
The digital display is infinitely variable from 0 to 11,000 rpm, and shows percent torque at the same time. An integral timer enables dispersion time to be preset with automatic shutoff — affording unattended operation and reproducible results.
Dispersion beaker/container must be ordered separately

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat