BYK-Gardner Liquid Color Comparator with Incandesent Lamp; 230 VAC, 50 Hz

Representative image only.
BYK-Gardner Mfr # CL-6746 – Item # EW-59874-71
Rugged design for use in the laboratory and on the plant floor
  • Meets AOCS Method Tdla-64T, ASTM D1544, and ISO 4630 standards
  • Models with illuminator improve viewing conditions
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Light SourceIncandescent lamp
  • Power (VAC)230
  • Power (Hz)50
  • Length (in)6 3/4
  • Width (in)9
  • Height (in)8
  • Length (cm)17.1
  • Width (cm)22.9
  • Height (cm)20.3
  • DescriptionLiquid Color Comparator with Incandesent Lamp; 230 VAC, 50 Hz
  • Warranty1 Year
1 Year Warranty

Key Features

  • Meets AOCS Method Tdla-64T, ASTM D1544, and ISO 4630 standards
  • Models with illuminator improve viewing conditions
  • 1 year warranty

More About this Item

The comparator consists of two wheels with nine color filters, ranging from water white through deep amber, imbedded in each wheel. Simply place a tube of the sample liquid into a slot between the two wheels and rotate the wheels until the color filters are closest in color to the sample. The identifier (Gardner Color Number) of the color filter becomes the description for the sample.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat