C-Flex 374 TPE Tubing, 3/4" ID x 1-1/8" OD; 15 Ft

Representative image only.
C-Flex Mfr # 374-750-6 – Item # EW-50123-45
Excellent heat seal and sterile weld capabilities make it ideal for biopharmaceutical applications
  • Flexible and durable for use in peristaltic pumps
  • Less gas permeable compared to silicone
  • Translucent tubing for flow visibility
  • UPS Class VI and European Pharmacopeia 3.2.9 compliant
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 3/4" ID x 1-1/8" OD

PRODUCT OPTIONS

$264.00USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing OD (in)1 1/8
  • Tubing OD (mm)28.3
  • Tubing ID (in)3/4
  • Tubing ID (mm)19
  • Wall Thickness (in)3/16
  • Wall Thickness (mm)4.8
  • Working Pressure (PSI)20
  • Working Pressure (bar)1.4
  • Min Temperature (° F)-85
  • Max Temperature (° F)275
  • Min Temperature (° C)-67
  • Max Temperature (° C)135
  • Length (ft)15
  • Regulatory ApprovalsUSP;ADCF;European Pharmacopoeia

Key Features

  • Flexible and durable for use in peristaltic pumps
  • Less gas permeable compared to silicone
  • Translucent tubing for flow visibility
  • UPS Class VI and European Pharmacopeia 3.2.9 compliant
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 3/4" ID x 1-1/8" OD

More About this Item

Easily meet the critical demands of pharmaceutical and biopharmaceutical applications with C-Flex TPE tubing. This moldable and bondable tubing is specifically designed for aseptic welding connections and sealing disconnection; seal or weld before or after sterilization depending on your application requirements.

Excellent flexibility and durability offer prolonged service life in peristaltic pumps and help minimize downtime due to tubing failures. The low permeability characteristics protects sensitive fluids from gas ingress. Translucent tubing enables visual monitoring of the flow, so you can control or adjust the flow during the process.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat