C-Flex Tubing Braided; 1/8"id, 3/8"OD, 1/8" Wall, 25'

Representative image only.
C-Flex Mfr # ACC422253 – Item # EW-06433-01
Get more strength than standard C-Flex
  • Ideal for general-purpose, single-use, and extended fluid path applications

PRODUCT OPTIONS

Free Certificate of Comliance

$188.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$188.00USD / Pkg of 1
  • 4-9$169.20USD / Pkg of 1
  • 10-19$159.80USD / Pkg of 1
  • 20+$150.40USD / Pkg of 1
C-Flex Supply Constraint

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationC-Flex
  • Tubing OD (in)23/64
  • Tubing OD (mm)9.02
  • Tubing ID (in)1/8
  • Tubing ID (mm)3.2
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Max Pressure (PSI)105
  • Max Pressure (bar)7.239498
  • Min Temperature (° F)-50
  • Max Temperature (° F)275
  • Min Temperature (° C)-45
  • Max Temperature (° C)135
  • Length per Pack (ft)25
  • Length (ft)25
  • Length per Pack (m)7.6
  • Length (m)7.6
  • DescriptionTubing Braided; 1/8"id, 3/8"OD, 1/8" Wall, 25'
Certificate of Compliance

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications

More About this Item

Applications: For use with cell cultures, vessel and tank transfer, pump applications and cold storage.
Characteristics: C-Flex® formula 082, clear, animal derived component free (ADCF) resin and reinforced with polyester braid.
Certifications: Complies with USP Class VI standards.
Temperature range: -50 to 275°F (-45 to 135°C)
Sterilize: Autoclavable and gamma sterilizable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat