Cadence Jumbo Syringe; syringe capacity; 250mL

Representative image only.
Cadence Mfr # 1482512F – Item # EW-25701-02
Ideal for septum piercing applications
  • Needles fit all Popper syringes: 25701-00, 25701-01, 25701-02
  • Luer Lock/tips

PRODUCT OPTIONS

$1,048.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Syringe TypeLuer Lock
  • Syringe Capacity (mL)250
  • Syringe Capacity (cc)250
  • Needle Gaugeneedle not included
  • Needle Length (in)0
  • Graduations (mL)10
  • Graduations (cc)10
  • MaterialGlass
  • Outside Diameter (OD) (mm)47.5
  • DescriptionJumbo Syringe; syringe capacity; 250mL

Key Features

  • Needles fit all Popper syringes: 25701-00, 25701-01, 25701-02
  • Luer Lock/tips

More About this Item

All needles are made of 304 stainless steel with chrome-plated luer hubs. 12 needles per package.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat