Cannon 9726-A50 Two-drawer storage unit 18 in W x 6.5 in H x 18 in D (45.7 x 16.5 x 45.7 cm)

Representative image only.
Cannon Mfr # 9726-A50 – Item # EW-98935-50
Optimize performance of your Cannon Ubbelohde viscometers
  • Keep your viscometer running properly with these accessories
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)6.5
  • Depth (in)18
  • Width (in)18
  • Height (cm)16.5
  • Depth (cm)45.7
  • Width (cm)45.7
  • DescriptionTwo-drawer storage unit 18 in W x 6.5 in H x 18 in D (45.7 x 16.5 x 45.7 cm)
  • Warranty1 year
1 Year Warranty

Key Features

  • Keep your viscometer running properly with these accessories
  • 1 year warranty

More About this Item

Choose from a wide range of replacement parts and accessories to ensure top performance of your viscometers.

Ideal for storing viscometers and other accessories. Units fit conveniently underneath any of the Cannon® constant-temperature bath—elevates bath for easy viewing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat