Cannon 9726-L96 Diaphragm vacuum pump, 120 VAC 7.5 in W x 3 in H x 5.75 in D (19.1 x 7.6 x 14.6 cm)

Representative image only.
Cannon Mfr # 9726-L96 – Item # EW-98935-60
Optimize performance of your Cannon Ubbelohde viscometers
  • Keep your viscometer running properly with these accessories
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)120
  • Power (Hz)60
  • Height (in)3
  • Depth (in)5.75
  • Width (in)7.5
  • Height (cm)7.6
  • Depth (cm)14.6
  • Width (cm)19.1
  • DescriptionDiaphragm vacuum pump, 120 VAC 7.5 in W x 3 in H x 5.75 in D (19.1 x 7.6 x 14.6 cm)
  • Warranty1 year
1 Year Warranty

Key Features

  • Keep your viscometer running properly with these accessories
  • 1 year warranty

More About this Item

Choose from a wide range of replacement parts and accessories to ensure top performance of your viscometers.

Pump is ideal for low-pressure applications, such as filling viscometers. This diaphragm pump features oilless, quiet operation and provides pressure to 35 psi or vacuum to 20"Hg. Pump includes fittings kit and polyurethane tubing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat