Cascade Sciences CVO-2 Standard Vacuum Purge Oven Bundle, 1.67 Cu Ft, with Vacuum Pump and 3/8" Diameter Connection Kit; 120 VAC, 50/60 Hz

Representative image only.
Cascade Sciences Mfr # CVO-2-SPKG – Item # EW-42000-14
Ready-to-use benchtop vacuum ovens deliver complete systems for exceptional convenience
  • Ideal for pharmaceuticals, botanicals, or any product that can be damaged or destroyed by temperature fluctuations
  • Ensure stable temperature control with digital temperature readout and temperature sensor inside the oven
  • Easily view samples through tempered safety glass window along with bright LED lights
  • Achieve accurate vacuum power with microprocessor control and digital vacuum gauge
  • Benchtop model with 1.6 cubic ft. (47.2 L) capacity

PRODUCT OPTIONS

$8,633.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)1.67
  • Capacity (Liters)47.2
  • Vacuum Range3.3 x 10-1 mbar (2.5 x 10-1 Torr)
  • Chamber Width (in)12
  • Chamber Height (in)12
  • Chamber Depth (in)20
  • Chamber Width (cm)30.5
  • Chamber Height (cm)30.5
  • Chamber Depth (cm)50.8
  • Exterior Width (in)18 51/64
  • Exterior Height (in)24 1/2
  • Exterior Depth (in)24 1/2
  • Exterior Width (cm)47.8
  • Exterior Height (cm)62.2
  • Exterior Depth (cm)62.2
  • Number of Shelves5
  • Power (VAC)120
  • Power (Hz)50/60
  • DescriptionStandard Vacuum Purge Oven Bundle, 1.67 Cu Ft, with Vacuum Pump and 3/8" Diameter Connection Kit; 120 VAC, 50/60 Hz

Includes

vaccum oven, vacuum pump, 3/8" connection kit, and 5 shelves.

Key Features

  • Ideal for pharmaceuticals, botanicals, or any product that can be damaged or destroyed by temperature fluctuations
  • Ensure stable temperature control with digital temperature readout and temperature sensor inside the oven
  • Easily view samples through tempered safety glass window along with bright LED lights
  • Achieve accurate vacuum power with microprocessor control and digital vacuum gauge
  • Benchtop model with 1.6 cubic ft. (47.2 L) capacity
  • Obtain a tight seal and excellent insulation from the solvent resistant BUNA door gasket

More About this Item

These Cascade Sciences ready-to-use vacuum purge oven bundles offer optimal temperature stability for vacuum drying and purging of temperature sensitive material. The vacuum ovens will liberate solvents, water or other unwanted compounds in large batch production environments. Vacuum oven bundles provide turn-key accessibility by including a wide range of vacuum oven capacities, an oil-free scroll vacuum pump with deep vacuum capabilities, a pump-to-oven connection kit, and advanced feature optional accessories perfect for any application.

Choose from three models—standard, pro, and DoubleUp. The standard models include the vacuum oven, pump, and standard connection kit. The Pro models along with the vacuum oven provide a higher cfm vacuum pump and the MAX EVAP connection kit. This connection kit provides a larger pump to oven vacuum line exit path, and large diameter vacuum valve. This produces higher production and deeper vacuum, and at no time is the outgas load restricted or flow reduced. The DoubleUp model includes two vacuum ovens powered by a single oil free scroll pump. Along with the MAX EVAP connection kit, the complete system is self-contained on an easy-to-move durable rack. The DoubleUp models allow for higher production while still providing the ability to work in smaller batches.

All models are available in either low or high temperature ranges. The low temperature option has a range of 26 to 250°F with a uniformity of ±1.5°F at 105°F and temperature stability of ±0.4°F at 105°F. The high temperature option has a range of up to 428°F with a temperature uniformity of ±6.5% of set point. Temperature option will need to be specified at the time of order.
The MAXTRAP cold trap is an advanced feature included with the 42000-11 and 42000-16 bundles. The cold trap has a -50°C temperature range and is ideal for time-sensitive, high-throughput, production-focused vacuum purging or drying applications. In addition, cold traps can preserve and extend vacuum pump life.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat