This item is now discontinued. Please browse similar items

Catalyst Pump Tubing, Tygon® A-60-F, 6.4 mm ID x 1.6 mm wall; 15 m

Representative image only.
Catalyst Item # EW-97000-44
Four formulations available to cover most chemical compatible applications
  • To help simplify choices, a platinum-cured silicone, two TPEs and a long life PVC tubing material are offered.
  • Standard 15 meter lengths
  • Available in both thin and thick wall configurations.
  • FH100 and FH100D utilize tubing with a wall thickness of 1.6 mm.
  • FH100X and FH100DX utilize tubing with a wall thickness of 2.4 mm.

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationTygon® A-60-F
  • Tubing ID (in)1/4
  • Tubing ID (mm)6.4
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorBeige
  • Clarity (opaque)Yes
  • Min Temperature (° F)-60
  • Max Temperature (° F)275
  • Min Temperature (° C)-51
  • Max Temperature (° C)135
  • Length per Pack (ft)49.2
  • Length (ft)49.2
  • Length per Pack (m)15
  • Length (m)15
  • GMP CompliantYes
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)No
  • Sterilization Method (Gamma)No
  • Regulatory ApprovalsNSF-51;FDA
  • SeriesCatalyst
  • DescriptionPump Tubing, Tygon® A-60-F, 6.4 mm ID x 1.6 mm wall; 15 m

Key Features

  • To help simplify choices, a platinum-cured silicone, two TPEs and a long life PVC tubing material are offered.
  • Standard 15 meter lengths
  • Available in both thin and thick wall configurations.
  • FH100 and FH100D utilize tubing with a wall thickness of 1.6 mm.
  • FH100X and FH100DX utilize tubing with a wall thickness of 2.4 mm.

More About this Item

Choose from a wide range of tubing options for your Catalyst pumps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat