Catalyst Stopped Tubing, Platinum-Cured Silicone, 1.42 mm ID; 6/Pk

Representative image only.
Catalyst Item # EW-97200-06
Start pumping with little effort - preconfigured Links for quick and easy setup
  • Four formulations offer wide range of chemical compatibility
  • Save time with already assembled links
  • Use with the Catalyst extenstion coils / tubing to complete your system
  • FH15 and FH30 utilize the stopped assemblies that have an ID of: 0.8, 1.6, 3.2, and 4.8 mm
  • FH100M (with the large cartridges) can use assemblies with an ID of: 0.8, 1.6, 3.2, 4.8, and 6.4 mm

PRODUCT OPTIONS

$91.00USD / Pkg of 6
Siloxane Shortage

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPlatinum-Cured Silicone
  • Tubing ID (in)1/18
  • Tubing ID (mm)1.42
  • Wall Thickness (in)1/30
  • Wall Thickness (mm)0.86
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Min Temperature (° F)-58
  • Max Temperature (° F)446
  • Min Temperature (° C)-50
  • Max Temperature (° C)230
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • SeriesCatalyst
  • DescriptionStopped Tubing, Platinum-Cured Silicone, 1.42 mm ID; 6/Pk

Key Features

  • Four formulations offer wide range of chemical compatibility
  • Save time with already assembled links
  • Use with the Catalyst extenstion coils / tubing to complete your system
  • FH15 and FH30 utilize the stopped assemblies that have an ID of: 0.8, 1.6, 3.2, and 4.8 mm
  • FH100M (with the large cartridges) can use assemblies with an ID of: 0.8, 1.6, 3.2, 4.8, and 6.4 mm
  • FH100M (with the small cartridges) can use assemblies with an ID of: 0.16, 0.25, 0.89, 1.42, 2.06, and 2.79 mm

More About this Item

To complete your Catalyst® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application.

The stops on the two-stop tubing are color-coded according to tubing ID.

Order extension tubing separately. For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat