CDS Analytical 6360 Empore™ 96-well Plate, PP, 5.5mm dia., 2.5mL

Representative image only.
Mfr # G2800DW – Item # EW-35213-38
Offers efficient way to purify bio-analytical samples
  • Examine multiple parameters within a single plate
  • Reduces time required for method optimization
  • Compatible with standard microtiter liquid handling technologies and injection systems
  • Fits standard 96-well plate format

PRODUCT OPTIONS

$1,556.37USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Number of Wells96
  • Well Volume (mL)2.5
  • Well ShapeStandard
  • Plate TypeExtraction disk plate
  • MaterialPolypropylene
  • Length (in)12
  • Outside Diameter (OD) (in)7/32
  • Outside Diameter (OD) (mm)5.5
  • Description96-well Plate, PP, 5.5mm dia., 2.5mL

Key Features

  • Examine multiple parameters within a single plate
  • Reduces time required for method optimization
  • Compatible with standard microtiter liquid handling technologies and injection systems
  • Fits standard 96-well plate format

More About this Item

The Empore plates come with 96 wells, ideal for solid phase extraction (SPE) of analytes. The well plates provide an efficient method to purify a variety of bio-analytical samples and offer robust analytical method development. Parallel sample processing allows 96 samples to be extracted within one hour. Each well contains a particle-loaded membrane for efficient sample extraction followed by elution in as little as 100 L with mobile phase or mobile phase compatible solutions. The small bed mass of sorbent in the well plates allow you to use smaller solvent volumes than with traditional packed bed SPE products. Sorbent phases include C8, C18, MPC (Mixed Phase Cation), and URP (Universal Resin). The plates are compatible with vacuum manifold and well plate covers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat